Zoro Homepage

Grain Leather Palm Gloves, M, PK12

  • Mfr # 87-1563/M

  • Zoro # G503441284


product price: $77.19
/pk 12, $6.43/ea
Free Shipping & Returns

Key Features

Glove Construction
Gunn Cut
Glove Features
Custom Print Gloves
Leather Grade
Regular
Thumb Style
Wing
Glove Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-1563/M
Zoro #
G503441284
UPC #
616314007958
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Grain Leather Palm Gloves,M,PK12
Glove Construction
Gunn Cut
Glove Features
Custom Print Gloves
Leather Grade
Regular
Thumb Style
Wing
Cuff Style
Safety
Glove Liner Material
Cotton
Series
PIP
Color
Blue
Glove Cut
Gunn

Description

Grain Leather Palm Gloves,M,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.