Zoro Homepage

Grain Leather Palm Gloves, XL, PK12

  • Mfr # 87-1563/XL

  • Zoro # G204176416


product price: $76.29
/pk 12, $6.36/ea
Free Shipping & Returns

Key Features

Minimum Temperature
Not Rated
Color
Blue
Series
PIP
Cuff Style
Safety
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-1563/XL
Zoro #
G204176416
UPC #
616314007972
Country of Origin
India

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Color
Blue
Series
PIP
Cuff Style
Safety
Thumb Style
Wing
Leather Grade
Regular
Glove Cut
Gunn
Glove Features
Custom Print Gloves
Glove Liner Material
Cotton
Glove Construction
Gunn Cut

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.