Shop PIP
See all product information
Create Account
Half Mask Respirator, P100, Bayonet, Size, L
- Mfr # 272-RPRF8830
- Zoro # G413311790
product price:Â
$
20.75
/ea
Key Features
Mask Size
L
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges, Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-RPRF8830
- Zoro #
- G413311790
- UPC #
- -
- Country of Origin
- China
- Item
- Half Mask Respirator
- Standards
- NIOSH
- Facepiece Material
- Thermoplastic Elastomer
- Cartridges Included
- No
- Configured For
- Cartridges, Filters
- Head Harness Material
- Plastic
- Respirator Connection Type
- Bayonet
- Color
- Gray
- NIOSH Rating
- P100
- Mask Headstrap Type
- Adjustable Straps
- Disposable/ Reusable
- Reusable
- Face Seal Material
- TPR
- Includes
- None
- Wire Color
- Gray
Dimensions
- Mask Size
- L
Description
Half Mask Respirator, L, Includes None, Facepiece Material Thermoplastic Elastomer, Head Harness Material Plastic, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.