
Hard Hat, Dynamic, HDPE, 4 Point Ratchet, Type 2, Class E, Beige
Mfr # 280-HP542R-10
Zoro # G715191243
product price: $30.29
/eaSold in multiples of 12 for $363.48
Key Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
Dynamic
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-HP542R-10
Zoro #
G715191243
UPC #
-
Country of Origin
Canada
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
Dynamic
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Beige
Head Protection Venting
No
Standards
TAA Compliant
ANSI Classification
Type 2, Class E
CSA Type
2
Head Protection Graphics
No Graphics
Reverse Donning
Yes
Chin Strap
No
ANSI Impact Type
2
CSA Class
E
Application
Demolition, Metalworking, Mining, Tunneling, Utility Works
Accessory Slots
Yes
ANSI Electrical Class
E
Includes
Sweatband
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Beige, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Standards TAA Compliant, Series Dynamic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.