Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Dynamic, HDPE, 4 Point Ratchet, Type 2, Class E, Hi-Vis Orange

  • Mfr # 280-HP642R-17

  • Zoro # G212040945


product price: $45.95
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
Dynamic
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP642R-17
Zoro #
G212040945
UPC #
-
Country of Origin
Canada

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
Dynamic
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hi-Vis Orange
Head Protection Venting
No
Standards
TAA Compliant
Accessory Slots
Yes
ANSI Classification
Type 2, Class E
ANSI Impact Type
2
Head Protection Graphics
No Graphics
CSA Class
E
ANSI Electrical Class
E
Reverse Donning
Yes
Application
Construction, Excavation, Industrial, Road Works
Chin Strap
No
Includes
Sweatband
CSA Type
2

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Royal Blue, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Standards TAA Compliant, Series Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.