Zoro Homepage

Hard Hat, Dynamic, HDPE, 4 Point Ratchet, Type 2, Class E, Hi-Vis Orange

  • Mfr # 280-HP642R-20

  • Zoro # G512040959


product price: $45.95
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
Dynamic
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP642R-20
Zoro #
G512040959
UPC #
-
Country of Origin
Canada

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
Dynamic
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hi-Vis Orange
Head Protection Venting
No
Standards
TAA Compliant
ANSI Classification
Type 2, Class E
CSA Type
2
ANSI Impact Type
2
Chin Strap
No
ANSI Electrical Class
E
Application
Construction, Excavation, Industrial, Road Works
CSA Class
E
Reverse Donning
Yes
Accessory Slots
Yes
Includes
Sweatband
Head Protection Graphics
No Graphics

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Pink, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Standards TAA Compliant, Series Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.