Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Dynamic, HDPE, 4 Point Ratchet, Type 2, Class E, Royal

  • Mfr # 280-HP542R-05

  • Zoro # G115191256


product price: $30.29
/ea
Sold in multiples of 12 for $363.48

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
Dynamic
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP542R-05
Zoro #
G115191256
UPC #
-
Country of Origin
Canada

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
Dynamic
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Royal
Head Protection Venting
No
Standards
TAA Compliant
Reverse Donning
Yes
Application
Demolition, Metalworking, Mining, Tunneling, Utility Works
CSA Class
E
CSA Type
2
ANSI Classification
Type 2, Class E
Chin Strap
No
ANSI Impact Type
2
High-Visibility
Yes
Accessory Slots
Yes
Head Protection Graphics
No Graphics
ANSI Electrical Class
E
Includes
Sweatband

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, High-Visibility High-Visibility, Standards TAA Compliant, Series Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.