Hard Hat, Fiberglass, 8 Point Ratchet, Type 1, Class G, White

  • Mfr # 280-HP1481R-01

  • Zoro # G212007610


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
Fiberglass
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP1481R-01
Zoro #
G212007610
UPC #
616314376351
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Fiberglass
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Chin Strap Material
Polyester
Head Protection Graphics
N
High Temperature Test Met
Yes
Weight
1.0 lb
Chin Strap
Yes
ANSI Classification
Type 1, Class G
Application
Construction, Oil or Gas Petrochemical Refineries, Open-Pit Mining, Rubber Manufacturing, Steam Tunnels, Steel Mills, Welding
ANSI Impact Type
1
ANSI Electrical Class
G

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color White, Head Protection Graphics No Graphics, Head Protection Material Fiberglass, Accessory Mounting Options Not Applicable, Head Protection Venting No, Weight 1.0 lb, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.