Hard Hat, JSP, HDPE, 6 Point Ratchet, Type 1, Class C, Blue
Mfr # 280-EV6161V-50
Zoro # G9130830
product price: $26.95
/eaKey Features
Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EV6161V-50
Zoro #
G9130830
UPC #
-
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Blue
Head Protection Venting
Yes
Standards
TAA Compliant
Includes
VENTED
Accessory Slots
Yes
Hard Hat ANSI Class
C
Hard Hat ANSI Type
1
Reverse Donning
Yes
ANSI Classification
Type 1, Class C
ANSI Electrical Class
C
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Application
Construction, Excavation, Industrial, Road Works
Chin Strap
No
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting Yes, Reverse Donning Yes, Standards TAA Compliant, Series JSP
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.