Hard Hat, JSP, HDPE, 6 Point Ratchet, Type 1, Class C, High-Visibility Yellow
Mfr # 280-EV6161MCR2-LY
Zoro # G813368028
product price: $54.39
/eaKey Features
Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EV6161MCR2-LY
Zoro #
G813368028
UPC #
-
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
High-Visibility Yellow
Head Protection Venting
No
Standards
TAA Compliant
Chin Strap
No
Head Protection Graphics
No Graphics
Application
Construction, Excavation, Industrial, Road Works
Includes
Reflective Decals
ANSI Impact Type
1
Accessory Mounting Options
Headlamp Mount
ANSI Electrical Class
C
ANSI Classification
Type 1, Class C
Reverse Donning
Yes
Accessory Slots
Yes
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Headlamp Mount, Head Protection Venting No, Reverse Donning Yes, Standards TAA Compliant, Series JSP
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.