Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, JSP, HDPE, 6 Point Ratchet, Type 1, Class E, Lime

  • Mfr # 280-EV6161-10

  • Zoro # G012534934


product price: $30.99
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280-EV6161-10
Zoro #
G012534934
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Lime
Head Protection Venting
No
Standards
TAA Compliant
Accessory Slots
Yes
Includes
Sweatband
Head Protection Graphics
No Graphics
Application
Construction, Excavation, Industrial, Road Works
Reverse Donning
Yes
ANSI Classification
Type 1, Class E
Chin Strap
No
ANSI Electrical Class
E
ANSI Impact Type
1

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Standards TAA Compliant, Series JSP

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.