Zoro Homepage

Hard Hat, JSP, HDPE, 6 Point Ratchet, Type 1, Class E, Lime

  • Mfr # 280-EV6161-11

  • Zoro # G314590386


product price: $25.69
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-EV6161-11
Zoro #
G314590386
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Lime
Head Protection Venting
No
Standards
TAA Compliant
Reverse Donning
Yes
Chin Strap
No
ANSI Classification
Type 1, Class E
Includes
Sweatband
Application
Construction, Excavation, Industrial, Road Works
Accessory Slots
Yes
Head Protection Graphics
No Graphics
ANSI Impact Type
1
ANSI Electrical Class
E

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Standards TAA Compliant, Series JSP

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.