
Hard Hat, JSP, HDPE, 6 Point Ratchet, Type 1, Class E, Yellow
Mfr # 280-EV6151-30
Zoro # G812448011
product price: $22.55
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EV6151-30
Zoro #
G812448011
UPC #
-
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Yellow
Head Protection Venting
No
Standards
TAA Compliant
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Chin Strap
No
Includes
Sweatband
Accessory Slots
Yes
Application
Construction, Excavation, Industrial, Road Works
Reverse Donning
Yes
ANSI Classification
Type 1, Class E
ANSI Electrical Class
E
Low Temperature Test Met
Yes
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Low Temperature Test Met Yes, Standards TAA Compliant, Series JSP
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.