Zoro Homepage

Hard Hat, TRAVERSE, ABS, 4 Point Ratchet, Type 2, Class E, Navy

  • Mfr # 280-HP1491RM-04

  • Zoro # G412041001


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
TRAVERSE
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP1491RM-04
Zoro #
G412041001
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
TRAVERSE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Navy
Head Protection Venting
No
Standards
ANSI Z89.1-2014
ANSI Classification
Type 2, Class E
Includes
MIPS Included
Chin Strap
Yes
Head Protection Graphics
No Graphics
Chin Strap Material
Polyester
ANSI Electrical Class
E
ANSI Impact Type
2

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Dark Green, Head Protection Graphics No Graphics, Head Protection Material ABS, Head Protection Venting No, Standards ANSI Z89.1-2014, Series TRAVERSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.