
Hard Hat, TRAVERSE, ABS, 4 Point Ratchet, Type 2, Class E, Navy
Mfr # 280-HP1491RM-08
Zoro # G112040977
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
TRAVERSE
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-HP1491RM-08
Zoro #
G112040977
UPC #
-
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
TRAVERSE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Navy
Head Protection Venting
No
Standards
ANSI Z89.1-2014
ANSI Electrical Class
E
Head Protection Graphics
No Graphics
ANSI Impact Type
2
ANSI Classification
Type 2, Class E
Includes
MIPS Included
Chin Strap
Yes
Chin Strap Material
Polyester
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Navy Blue, Head Protection Graphics No Graphics, Head Protection Material ABS, Head Protection Venting No, Standards ANSI Z89.1-2014, Series TRAVERSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.