
Hardcap A1 Bump Cap, Hi-Vis Orange
Mfr # 282-ABR170-OR
Zoro # G1283880
product price: $42.08
/eaKey Features
Head Protection Brand
PIP
Suspension Adjustment Type
Elastic Strap
Head Protection Material
HDPE
Head Protection Style
Baseball
Color
Hi-Vis Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282-ABR170-OR
Zoro #
G1283880
UPC #
038428136181
Country of Origin
China
Details
Item
Hardcap A1 Bump Cap,Hi-Vis Orange
Head Protection Brand
PIP
Suspension Adjustment Type
Elastic Strap
Head Protection Material
HDPE
Head Protection Style
Baseball
Color
Hi-Vis Orange
Description
Hardcap A1 Bump Cap,Hi-Vis Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.