Zoro Homepage

HDPE, 4 Point Pin-Lock, Dark Gray

  • Mfr # 280-HP241-14

  • Zoro # G508422271


product price: $17.35
/ea
Sold in multiples of 3 for $52.05

Key Features

Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Pin-Lock
Number of Suspension Points
4
Head Protection Venting
Non-Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP241-14
Zoro #
G508422271
UPC #
620606007021
Country of Origin
Canada

Details

Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Pin-Lock
Number of Suspension Points
4
Color
Dark Gray
Head Protection Venting
Non-Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.