
HDPE, 4 Point Pin-Lock, High-Visibility Yellow
Mfr # 280-HP241-44
Zoro # G608421068
product price: $17.75
/eaSold in multiples of 3 for $53.25
Key Features
Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Pin-Lock
Number of Suspension Points
4
Head Protection Venting
Non-Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-HP241-44
Zoro #
G608421068
UPC #
620606002163
Country of Origin
Canada
Details
Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Pin-Lock
Number of Suspension Points
4
Color
High-Visibility Yellow
Head Protection Venting
Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.