
HDPE, 4-Point Point Ratchet, High-Visibility Yellow
Mfr # 280-HP241RV-44
Zoro # G708421074
product price: $26.45
/eaSold in multiples of 2 for $52.90
Key Features
Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
Head Protection Venting
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-HP241RV-44
Zoro #
G708421074
UPC #
620606006567
Country of Origin
Canada
Details
Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
Color
High-Visibility Yellow
Head Protection Venting
Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.