Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE, 4-Point Point Ratchet, Red

  • Mfr # 280-HP241RV-15

  • Zoro # G608422287


product price: $26.85
/ea
Sold in multiples of 2 for $53.70

Key Features

Head Protection Style
Cap Style
Head Protection Material
HDPE
Fits Hat Size
OS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP241RV-15
Zoro #
G608422287
UPC #
620606006512
Country of Origin
Canada

Dimensions

Fits Hat Size
OS

Details

Head Protection Style
Cap Style
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
Color
Red
Head Protection Venting
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.