
HDPE, 4-Point Point Swing Ratchet, Sky Blue
Mfr # 280-HP341SR-07
Zoro # G608421952
product price: $36.79
/eaSold in multiples of 2 for $73.58
Key Features
Head Protection Style
Cap Style
Head Protection Material
HDPE
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4-Point
Head Protection Venting
Non-Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-HP341SR-07
Zoro #
G608421952
UPC #
620606006642
Country of Origin
Canada
Details
Head Protection Style
Cap Style
Head Protection Material
HDPE
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4-Point
Color
Sky Blue
Head Protection Venting
Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.