Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE, 4 Point Ratchet, Yellow

  • Mfr # 280-HP641RV-02

  • Zoro # G608422041


product price: $37.15
/ea
Sold in multiples of 2 for $74.30

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP641RV-02
Zoro #
G608422041
UPC #
620606006802
Country of Origin
Canada

Details

Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.