Zoro Homepage

HDPE, 6-Point Point Wheel Ratchet, White

  • Mfr # 280-EV6151-10

  • Zoro # G808421912


product price: $36.95
/ea

Key Features

Head Protection Style
Cap Style
Head Protection Material
HDPE
Suspension Adjustment Type
Wheel Ratchet
Number of Suspension Points
6-Point
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-EV6151-10
Zoro #
G808421912
UPC #
5038428136716
Country of Origin
United Kingdom

Details

Head Protection Style
Cap Style
Head Protection Material
HDPE
Suspension Adjustment Type
Wheel Ratchet
Number of Suspension Points
6-Point
Color
White
Head Protection Venting
Non-Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.