
HDPE, 6-Point Point Wheel Ratchet, Yellow
Mfr # 280-EV6151V-20
Zoro # G608422423
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Cap Style
Head Protection Material
HDPE
Suspension Adjustment Type
Wheel Ratchet
Number of Suspension Points
6-Point
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EV6151V-20
Zoro #
G608422423
UPC #
5038428136822
Country of Origin
United Kingdom
Details
Head Protection Style
Cap Style
Head Protection Material
HDPE
Suspension Adjustment Type
Wheel Ratchet
Number of Suspension Points
6-Point
Color
Yellow
Head Protection Venting
Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.