Head Protect Accessories
- Mfr # 251-HP1491C
- Zoro # G723366305
product price:Â
$
38.89
/ea
Key Features
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Color
Clear
Standards
ANSI Z87+
Compatible Manufacturer Model Number
280-HP1491RM, 280-HP1491RVM
For Use With
Safety Helmets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-HP1491C
- Zoro #
- G723366305
- UPC #
- 616314827877
- Country of Origin
- China
Details
- Lens Coating
- Anti-Fog, Scratch-Resistant
- Lens Color
- Clear
- Item
- Safety Eyewear
- Standards
- ANSI Z87+
- Compatible Manufacturer Model Number
- 280-HP1491RM, 280-HP1491RVM
- For Use With
- Safety Helmets
- Lens Material
- Polycarbonate
- Compatible with Manufacturer Model Number
- 280-HP1491RM, 280-HP1491RVM
- For Manufacturer Part Number
- 280-HP1491RM, 280-HP1491RVM
- Compatible with Series
- Traverse(TM)
- Compatible with Brand
- PIP
- Series
- Traverse(TM)
- Ultra-Violet Scale Protection Designation
- U6
- Compatible with Mfr. Model Number
- 280-HP1491RM, 280-HP1491RVM
- Compatible Manufacturer Part Number
- 280-HP1491RM, 280-HP1491RVM
- Compatible Series
- Traverse(TM)
- Compatible Product Type
- Safety Helmets
Description
Safety Eyewear, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Not Applicable, Frame Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.