Shop PIP
See all product information
Create Account
Head Protection Accessories
- Mfr # 280-HP1491WELD
- Zoro # G823366274
product price:Â
$
26.15
/ea
Key Features
Overall Height
1.5 in
Hard Hat Attachment Type
Screw-On
Includes
Washers
Color
Black
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-HP1491WELD
- Zoro #
- G823366274
- UPC #
- 198987041366
- Country of Origin
- China
Dimensions
- Overall Height
- 1.5 in
- Overall Length
- 8 in
- Overall Width
- 6 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Hard Hat Attachment Type
- Screw-On
- Includes
- Washers
- Color
- Black
- Material
- Nylon
- Item
- Head Protection Accessories
- Compatible Brand
- PIP
- Compatible Series
- PIP(R) Traverse(TM), Rocky(TM)
- Product Type
- Adapter
- Compatible Product Type
- Welding Helmet
- Shell Material
- Nylon
- Wire Color
- Black
Description
Head Protection Accessories, Includes Washers, Material Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.