
Heated Vest, Thermal Garment, Unisex, Universal, Black, Nylon
Mfr # 300-HV100
Zoro # G916555134
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Heated Areas
chest and back
Gender
Unisex
Includes
battery operated remote control and initial battery
Color
Black
Size
OS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-HV100
Zoro #
G916555134
UPC #
616314364983
Country of Origin
China
Dimensions
Size
OS
Details
Heated Areas
chest and back
Gender
Unisex
Includes
battery operated remote control and initial battery
Color
Black
Heat Settings
3
Material
95% Polyester, 5% Spandex
Heating Time
Up to 5 Hours
Description
PIP Boss Therm heated vest thermal garment, unisex gender, universal size, black, nylon.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.