Zoro Homepage

Heavy Duty Breathable Rain Jacket, Large, Yellow, Polyester, Resists: Water, ANSI Type R Class 3

  • Mfr # 3NR6000L

  • Zoro # G916494341


product price: $53.99
/ea

Key Features

Number of Outside Pockets
3
Closure Type
Zipper/Snap
Color
Hi-Vis Yellow
Material
Polyester
Rainwear ANSI Class
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NR6000L
Zoro #
G916494341
UPC #
72874078973
Country of Origin
China

Dimensions

Size
L

Details

Number of Outside Pockets
3
Closure Type
Zipper/Snap
Color
Hi-Vis Yellow
Material
Polyester
Rainwear ANSI Class
Type R Class 3

Description

PIP Boss Rain Jacket, heavy duty breathable, series: 3NR6000, L, yellow, polyester, zipper Front/Snap closure, specifications met: ANSI type R Class 3, ANSI/ISEA 107-2015 type P Class 2, hi-viz: Yes, Removable Hood, 3 pockets, resists: Water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.