Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Vinyl Apron, 20 Mil, White, Vinyl (PVC), White, 45 in, 35 x 45 in

  • Mfr # 200-20001

  • Zoro # G0618394


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Vinyl (PVC)
Named Size
35 x 45 in
Width
35"
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-20001
Zoro #
G0618394
UPC #
616314020223
Country of Origin
China

Dimensions

Named Size
35 x 45 in
Width
35"
Overall Length
45 in
Thickness
20 mil

Details

Item
Heavy Duty Vinyl Apron,20 Mil,White
Color
White
Material
Vinyl (PVC)

Description

Heavy Duty Vinyl Apron,20 Mil,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.