Heavy Weight Cotton Jersey Glove with Red Fleece Lining, Open Cuff, 12PK
- Mfr # 10915
- Zoro # G324212711
product price:Â
$
35.39
/pk of 12, $2.95/ea
Key Features
Color
Brown
Size
MENS
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Palm Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10915
- Zoro #
- G324212711
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
- Palm Material
- Cotton
Dimensions
- Size
- MENS
Description
Cotton construction is breatheable and decreases hand fatigue, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Straight thumb increases comfort in closed-fisted work, Slip-On cuff allows for easy on and off, Heavy weight is excellent for cold applications, Jersey lining is soft, warm, flexible, and stretchy, Brown color hides the dirt and extends the wear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.