Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Weight General Purpose Gloves, Fabric/Work, Clute Cut/Full Finger/Straight Thumb Style

  • Mfr # 95-809

  • Zoro # G521836505


product price: $0.96
/ea
Sold in multiples of 300 for $288.00

Key Features

Glove Coating Coverage
Uncoated
Cuff Style
Knit Wrist
Glove Materials
Cotton/Jersey
Color
Brown
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-809
Zoro #
G521836505
UPC #
616314004254
Country of Origin
Pakistan

Dimensions

Length
10.2 in

Details

Glove Coating Coverage
Uncoated
Cuff Style
Knit Wrist
Glove Materials
Cotton/Jersey
Color
Brown

Description

PIP general purpose gloves heavyweight men's, fabric/work glove type, cotton palm, cotton/Jersey, brown, clute cut/Full finger/straight thumb style, cotton lining, knit wrist cuff, uncoated coating, 10.2 in length.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.