Shop PIP
See all product information
Create Account
Heavy Weight Terry Cloth Sleeve, 15"
- Mfr # 42-215
- Zoro # G124210658
product price:Â
$
3.69
/ea
Sold in multiples of 60 for
$221.40
Key Features
Size
15 in
Color
Natural
Material
Terry Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-215
- Zoro #
- G124210658
- UPC #
- 616314018961
- Country of Origin
- Pakistan
- Color
- Natural
- Material
- Terry Cloth
Dimensions
- Size
- 15 in
Description
Seamless construction offers increased comfort and breathability, 100% cotton, terry cloth provides comfortable resistance to incidental cuts, abrasions and heat, Heat resistance protects the arm from minor heat and burn injuries up to 212 DegF, Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and sleeve life, Knit wrist helps prevent dirt and debris from entering the sleeve, Elastic rolled hem keeps the sleeve from sliding down the arm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.