Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hemmed, 8-7/9 Length, White, Size Women's

  • Mfr # 97-501H

  • Zoro # G008597370


product price: $18.69
/ea

Key Features

Color
White
Glove Length
8-7/9
Glove Coating Material
Cotton
Fabric Weight
Light
Application
Ideal for inspection and electronics assembly.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-501H
Zoro #
G008597370
UPC #
616314001932
Country of Origin
China

Dimensions

Glove Size
Women's
Glove Length
8-7/9

Details

Item
Hemmed
Color
White
Glove Coating Material
Cotton
Fabric Weight
Light
Application
Ideal for inspection and electronics assembly.
Glove Materials
Cotton
Design
Hemmed

Description

  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Overcast hem shed less lint
  • Can be used as liners under disposable and unsupported liquid proof gloves
  • Ladies' size for true fit on female hands
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.