Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hemmed, 8/9/2010 Length, White, Size Men's

  • Mfr # 97-500H

  • Zoro # G908597425


product price: $13.23
/ea

Key Features

Color
White
Glove Length
8/9/2010
Glove Coating Material
Cotton
Design
Hemmed
Application
Ideal for inspection and electronics assembly.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-500H
Zoro #
G908597425
UPC #
616314001925
Country of Origin
China

Dimensions

Glove Size
Men's
Glove Length
8/9/2010

Details

Item
Hemmed
Color
White
Glove Coating Material
Cotton
Design
Hemmed
Application
Ideal for inspection and electronics assembly.
Fabric Weight
Light
Glove Materials
Cotton

Description

Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands. Overcast hem shed less lint. Can be used as liners under disposable and unsupported liquid proof gloves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.