Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Sandy , L 12 PK

  • Mfr # HVY710HSNF/L

  • Zoro # G4601180


product price: $91.99
/pk 12, $7.67/ea
Free Shipping & Returns

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Yellow,Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVY710HSNF/L
Zoro #
G4601180
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Hi-Vis Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Yellow,Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Barracuda(R) HVY710HSNF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1250
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
Not Rated
Brand and Series
PIP Barracuda(R) HVY710HSNF
ANSI/ISEA Cut Load
1250
Touchscreen Compatible
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
1,250 N
Glove Liner Material
Nylon
Glove Coating Color
Orange
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable
Latex-Free
No
Anti-Static
No
Silicone-Free
No
Minimum Temperature
Not Rated
Glove Lining Material
Nylon
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Level - 2011
3
Double-Dipped
No
Knit Material Color
Lime

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.