Hi-Vis Coated Gloves, Foam Nitrile, Foam, Palm, 3 Abrasion Level, Lime, 2XL (11) 12 PK

  • Mfr # 34-874FY/XXL
  • Zoro # G9128487
product price: 
$
79.79
/pk of 12, $6.65/ea

Key Features

Color
Lime
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
34-874FY/XXL
Zoro #
G9128487
UPC #
616314128240
Country of Origin
Sri Lanka
Item
Hi-Vis Coated Gloves
Color
Lime
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Foam
Glove Construction
Seamless Knit
Coating Coverage
Palm
Coating Material
Foam Nitrile
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Glove Liner Material
Lycra/Nylon
Glove Coating Color
Lime
Series
MaxiFlex(R) Ultimate(TM) 34-874FY
Glove Material Color
High-Visibility Yellow
Anti-Static
No
Brand and Series
PIP MaxiFlex(R) Ultimate(TM) 34-874FY
Biodegradable
Non-Biodegradable
Glove Safety Features
High-Visibility
Glove Hand Style
Left and Right
Latex-Free
No
Cuff Style
Knit
Touchscreen Compatible
No
Glove Features
Silicone-Free
Coating Type
Dipped
Glove Lining Material
Lycra/Nylon
Knit Material
Nylon
Knit Material Color
Lime
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Double-Dipped
No
Includes Reinforced Thumb Crotch
No

Dimensions

Glove Size
2XL (11)
Thickness
15 ga
Glove Length
9.1 in
Size
2XL
Glove Length Style
Standard
Size- Numeric
11
Size- Alpha
2XL

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.