Hi-Vis Coated Gloves, Polyurethane, Palm & Fingers, 2 Abrasion Level, Hi-Vis Yellow, XL 12 PK
- Mfr # HVY713SUTS/XL
- Zoro # G706376888
product price:Â
$
56.59
/pk of 12, $4.72/ea
Key Features
Color
Hi-Vis Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Construction
Coated Seamless Knit; Flat Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HVY713SUTS/XL
- Zoro #
- G706376888
- UPC #
- 20662909500841
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Item
- Hi-Vis Coated Gloves
- Color
- Hi-Vis Yellow
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm & Fingers
- ANSI/ISEA Abrasion Level
- 2
- Glove Construction
- Coated Seamless Knit; Flat Grip
- Cuff Style
- Knit Wrist
- Series
- HVY713SUTS
- Glove Lining Material
- Polyester
Description
TOUCH SCREEN HI VIS YELLOW NYLON SHELL COATED GLOVES, GRAY PU PALM COAT, XL HI VIS YELLOW NYLON SHELL WITH GREY POLYURETHANE PALM COATING FOR ENHANCED TACTILE SENSITIVITY AND HIGH LEVEL OF DEXTERITY. TOUCH SCREEN FINGERTIPS. KNIT WRIST, MACHINE WASHABLE. EN388 = 4131. FOR BOTTLING AND CANNING, RECYCLING, MANUFACTURING, ASSEMBLY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.