Hi-Vis Cold Protection Coated Gloves, Latex Palm, Acrylic Terry Lining, Black/Yellow, M
Mfr # 41-1420/M
Zoro # G9128861
product price: $68.59
/pk 12, $5.72/eaKey Features
Color
Black/Yellow
Palm Material
Latex
Lining
Acrylic Terry
Cuff
Knit Wrist
Back Material
Acrylic Terry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-1420/M
Zoro #
G9128861
UPC #
616314121449
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Cold Protection Coated Gloves
Color
Black/Yellow
Palm Material
Latex
Lining
Acrylic Terry
Cuff
Knit Wrist
Back Material
Acrylic Terry
Coating Material
Latex
Application
Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Food Processing, Commercial Fishing, Construction
Palm Construction
Seamless Knit
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.