Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pip Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL 41-1400/XL

Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL (Discontinued)

  • Mfr # 41-1400/XL
  • Zoro # G7297159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-1400/XL
Zoro #
G7297159
UPC #
616314034091
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Cold Protection Coated Gloves
Color
Orange/Brown
Palm Material
Latex
Lining
Acrylic Terry
Palm Construction
Coated
Coating Material
Latex
Coating Finish
Microfinish
Back Material
Acrylic
Cuff
Knit Wrist
Knit Material Color
Orange/Brown
Silicone-Free
No
Color (Knit/Coating)
Orange/Brown

Description

Winter Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.