Hi-Vis Cold Protection Coated Gloves, Nitrile Foam Palm, Acrylic Terry/PolyKor Yarn Lining, M
Mfr # 41-1415/M
Zoro # G9128767
product price:Â $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow/Blue
Palm Material
Nitrile Foam
Lining
Acrylic Terry/PolyKor Yarn
Cuff Style
Knit
Application
Refrigerated Areas, Utilities, Food processing, Commercial Fishing, Construction, Outdoor Winter Activities and Recreation
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41-1415/M
Zoro #
G9128767
UPC #
616314206962
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Cold Protection Coated Gloves
Color
Black/Yellow/Blue
Palm Material
Nitrile Foam
Lining
Acrylic Terry/PolyKor Yarn
Cuff Style
Knit
Application
Refrigerated Areas, Utilities, Food processing, Commercial Fishing, Construction, Outdoor Winter Activities and Recreation
Back Material
PolyKor Blended Acrylic
Cuff
Knit Wrist
Palm Construction
Seamless Knit
Coating Material
Nitrile Foam
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Insulated Seamless Knit Gloves-Liner,M,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.