Hi-Vis Cold Protection Coated Gloves, Nitrile Foam Palm, Acrylic Terry/PolyKor Yarn Lining, S
Mfr # 41-1415/S
Zoro # G9128843
product price:Â $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow/Blue
Palm Material
Nitrile Foam
Lining
Acrylic Terry/PolyKor Yarn
Cuff
Knit Wrist
Back Material
PolyKor Blended Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41-1415/S
Zoro #
G9128843
UPC #
616314206979
Country of Origin
China
Dimensions
Size
S
Details
Item
Hi-Vis Cold Protection Coated Gloves
Color
Black/Yellow/Blue
Palm Material
Nitrile Foam
Lining
Acrylic Terry/PolyKor Yarn
Cuff
Knit Wrist
Back Material
PolyKor Blended Acrylic
Palm Construction
Seamless Knit
Application
Refrigerated Areas, Utilities, Food processing, Commercial Fishing, Construction, Outdoor Winter Activities and Recreation
Coating Material
Nitrile Foam
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit
Description
Insulated Seamless Knit Gloves-Liner,S,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.