Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Cold Protection Gloves, Acrylic Palm, Acrylic Lining, Orange, S

  • Mfr # 41-013S

  • Zoro # G9322247


product price: $35.85
/pk 12, $2.99/ea

Key Features

Size
S
Color
Orange
Palm Material
Acrylic
Lining
Acrylic
Thumb Style
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-013S
Zoro #
G9322247
UPC #
616314018633
Country of Origin
United States

Dimensions

Size
S

Details

Item
Hi-Vis Cold Protection Gloves
Color
Orange
Palm Material
Acrylic
Lining
Acrylic
Thumb Style
Ambidextrous
Cuff
Knit Wrist
Palm Construction
Seamless Knit
Back Material
Acrylic
Application
Cold Weather Applications
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Insulated
No
Cuff Style
Knit

Description

Seamless Knit,Acrylic Glove,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.