Hi-Vis Cold Protection Gloves, Posi-Therm Lining, Yellow, M
Mfr # HVY5555/M
Zoro # G7751762
product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns
Key Features
Color
Yellow
Lining
Posi-Therm
Minimum Temperature
Not Rated
Cuff Style
Slip On
Palm Material
Pigskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVY5555/M
Zoro #
G7751762
UPC #
-
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Cold Protection Gloves
Color
Yellow
Lining
Posi-Therm
Minimum Temperature
Not Rated
Cuff Style
Slip On
Palm Material
Pigskin
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.