This item is Discontinued.

Pip Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Black/Yellow, 2XL 19-D340LG/XXL

Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Black/Yellow, 2XL (Discontinued)

  • Mfr # 19-D340LG/XXL
  • Zoro # G9319751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-D340LG/XXL
Zoro #
G9319751
UPC #
616314118692
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10-1/4"

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Black/Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
ANSI/ISEA Puncture Level
4
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
Thumb Style
Wing
Coating Material
Nitrile
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Cut Grams
1891

Description

G-Tek 3Gx,Dsm HPPE, ANSI/ISEA Abrasion Level 4, Color Green, Glove Coating Material Nitrile, Glove Length 10 1/4 in, Glove Size 2XL, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.