
Hi-Vis Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Sandy , M 12 PK
Mfr # 19-D340OR/M
Zoro # G1283016
product price: $236.99
/pk 12, $19.75/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D340OR/M
Zoro #
G1283016
UPC #
616314118715
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
9.5 in
Thickness
13 gauge
Details
Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
Dyneema Diamond 2.0 Technology
ANSI/ISEA Cut Grams
1891
Glove Construction
Coated Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
Standards
EN388/ANSI/ISEA 105
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
HPPE
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.