This item is Discontinued.

Pip Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Black/Yellow, S 19-D340LG/S

Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Black/Yellow, S (Discontinued)

  • Mfr # 19-D340LG/S
  • Zoro # G9319779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D340LG/S
Zoro #
G9319779
UPC #
616314118661
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9"

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Black/Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
Coating Material
Nitrile
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Cut Grams
1891

Description

G-Tek 3Gx,Dsm HPPE, ANSI/ISEA Abrasion Level 4, Color Green, Glove Coating Material Nitrile, Glove Length 9 in, Glove Size S, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.