Hi-Vis Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Sandy , XS 12 PK

  • Mfr # 19-D340OR/XS

  • Zoro # G1283040


product price:  $255.99
/pk 12, $21.33/ea
Free Shipping & Returns

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D340OR/XS
Zoro #
G1283040
UPC #
616314118746
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
8.75 in
Thickness
13 gauge

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
Dyneema Diamond 2.0 Technology
ANSI/ISEA Cut Grams
1891
Glove Construction
Coated Seamless Knit
ANSI/ISEA Puncture Level
4
Standards
EN388/ANSI/ISEA 105
Thumb Style
Wing
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
HPPE

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.