Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 2XL Class 2 , Hook & Loop 0 Pockets

  • Mfr # 302-MVGOR-2X

  • Zoro # G808995758


product price: $7.69
/ea

Key Features

Size
2XL
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
High-visibility Orange
Material
Polyester Mesh
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-MVGOR-2X
Zoro #
G808995758
UPC #
616314072161
Country of Origin
China

Dimensions

Size
2XL
Maximum Chest Size
0.8 cm
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
High-visibility Orange
Material
Polyester Mesh
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
0
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Fabric Construction
Mesh | Polyester

Description

Class 2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds. hoop and loop enclosure for secure closure of vest. Features 2 in. silver reflective tape for visibility and matching trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.