Zoro Homepage

Hi-Vis Safety Vest XL Class 2 , Hook & Loop 0 Pockets

  • Mfr # 302-MVGOR-XL

  • Zoro # G208995754


product price: $7.35
/ea

Key Features

Size
XL
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
High-visibility Orange
Material
Polyester Mesh
Reflective Stripe Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-MVGOR-XL
Zoro #
G208995754
UPC #
616314072222
Country of Origin
Switzerland

Dimensions

Size
XL
Reflective Stripe Width
2

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
High-visibility Orange
Material
Polyester Mesh
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
0
Fabric Construction
Mesh | Polyester
Reflective Stripe Color
Silver

Description

Class 2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds. hoop and loop enclosure for secure closure of vest. Features 2 in. silver reflective tape for visibility and matching trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.