Hi-Vis Safety Vest XL Class 2 , Zipper 4 Pockets

  • Mfr # 302-MVGZ4PLY-XL

  • Zoro # G115508986


product price:  $11.49
/ea

Key Features

Color
Hi-Vis Lime Yellow
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-MVGZ4PLY-XL
Zoro #
G115508986
UPC #
616314072437
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Hi-Vis Lime Yellow
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
ANSI Type
Type R

Description

For workers exposed to traffic traveling over 25 mph and who work against complex backgrounds. Zipper enclosure for secure closure of vest. Features high-vis color and reflective 2in silver stripes that make you easy to see both night and day, so it's ideal for a range of tasks where visibility is important. With a 100 percent polyester mesh fabric design and zipper closure, this vest is lightweight and easy to wear over clothing. Includes two lower internal pockets, two upper chest external pockets one including four pen pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.